Motion
592327
Nitrile Oil Seal - Solid, 8.750 in Shaft Dia., 10.750 in OD, 1.375 in Overall Width, HDSE1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01323507
MFR #592327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 8.750 in Shaft Dia., 10.750 in OD, 1.375 in Overall Width, HDSE1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01323507
MFR #592327

Mfr description
592327 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Sealing Element and An Auxiliary Dirt/Dust Lip ("Double-Lip") Exclusion Element.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    10.750 in
  • Overall Width
    1.375 in
  • Shaft Diameter
    8.750 in
  • Weight
    5.36 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal Clad Seal, Double Spring Loaded, Double Element
  • Description Keyword
    HDSE1 Design
  • Design Type
    HDSE1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311095297
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Is Used Where A Back-Up Seal Is Desired For Retention Or Exclusion Purposes.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)