Motion
709008
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 1.615 in OD, 0.219 in Overall Width, WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323958
MFR #709008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 1.615 in OD, 0.219 in Overall Width, WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323958
MFR #709008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.615 in
  • Overall Width
    0.219 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.02 lbs

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    WS Design
  • Design Type
    WS
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Double lip, no energizer or spring, hydraulicly activated wiper
  • Manufacturer Upc Number
    085311078559
  • Solid / Split
    Solid
  • Typical Application
    Designed For Reciprocating Rods. As A Wiper, It Excludes Dirt and Contaminants Protecting The Rod Seal and Internal Components.

Overview

Mfr description
709008 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought