Specifications
Dimensions
- Outside Diameter1.865 in
- Overall Width0.219 in
- Shaft Diameter1.500 in
- Weight0.03 lbs
Details
- Construction DescriptionHydraulic / Pneumatic
- Continuous Temperature Range-40 to 250°F
- Description KeywordWS Design
- Design TypeWS
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeDouble lip, no energizer or spring, hydraulicly activated wiper
- Manufacturer Upc Number085311078573
- Solid / SplitSolid
- Typical ApplicationDesigned For Reciprocating Rods. As A Wiper, It Excludes Dirt and Contaminants Protecting The Rod Seal and Internal Components.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)