Motion
PW-10
Bearing Lock Washer - 1.9920 in ID, 3.0310 in Outside Dia., 2.4680 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01324029
MFR #PW-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.9920 in ID, 3.0310 in Outside Dia., 2.4680 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01324029
MFR #PW-10

Mfr description
PW 10 LOCKWASHER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9920 in
  • Face Diameter  
    2.4680 in
  • Outside Diameter Over Tangs
    3.0310 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    PN-10
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968421009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)