Motion
607
Keyless Bushing - Trantorque GT Series, 0.9375 in ID, 1-3/4 in OD, 1.8750 in LTB
MI ITEM #01324155
MFR #607
Price$187.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 0.9375 in ID, 1-3/4 in OD, 1.8750 in LTB
MI ITEM #01324155
MFR #607

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$187.67/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    1-3/4 in
  • Overall Length
    1-7/8 in
  • Weight
    0.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003056
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003056

Overview

Mfr description
6202220 15/16 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text