Motion
CHB2207MBR
CHB2207MBR
MI ITEM #01324157
MFR #CHB2207MBR
Price$921.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2207MBR
MI ITEM #01324157
MFR #CHB2207MBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$921.38/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    3.125 in
  • Storage Dimension Length
    5.5 in
  • Storage Dimension Width
    5.5
  • Weight
    12.00 lbs

Details

  • Bearing Material
    Martin Bronze
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +850 °F

Overview

Mfr description
CHB2207MBR 3 7/16" MARTIN BRONZE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought