Motion
6202115EN

FENNER DRIVES
6202115EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.6250 in ID, 1.0000 in OD, 1.1250 in LTB
MI ITEM #01324230
MFR #6202115EN
Price$124.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6202115EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.6250 in ID, 1.0000 in OD, 1.1250 in LTB
MI ITEM #01324230
MFR #6202115EN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.59/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Hub Contact Pressure
    +13403.2 psi
  • Length Through Bore  
    1.1250 in
  • Maximum Transmitted Thrust
    3158.4 lb
  • Mountable Length
    5/8 in
  • Outside Diameter  
    1.0000 in
  • Overall Length
    1-1/8 in
  • Shaft Contact Pressure
    +26806.4 psi
  • Weight
    0.13 lbs

Details

  • Finish Coating
    Nickel Plated
  • Flange Type
    No Flange
  • Installation Torque
    585 lbin
  • Keyless Bushing Type
    Collar Nut Clamping
  • Material
    Steel
  • Maximum Transmitted Torque
    987.2 in
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    3479.2 lbs
  • UPC_NO
    662345001168

Overview

Mfr description
6202115 5/8 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought