Motion
CHB2203P
Mi Item #01324301
MFR #CHB2203P
Price$118.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01324301
MFR #CHB2203P

Mfr description
CHB2203P 1 1/2" STYLE 220 HDP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.33/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    2.5 in
  • Storage Dimension Width
    2.5
  • Weight
    0.20 lbs

Details

  • Bearing Material
    HDPE
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)