Motion
SC 302
Silent Chain - Standard Chain, Side Guide Style, 0.3750 in Pitch, 0.5000 in Overall Width, Steel Material
Mi Item #01324312
MFR #SC 302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - Standard Chain, Side Guide Style, 0.3750 in Pitch, 0.5000 in Overall Width, Steel Material
Mi Item #01324312
MFR #SC 302

Mfr description
SC 302 SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.5000 in
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    0.4 lbs/ft

Details

  • Chain Construction
    Side Guide
  • Chain Type
    Standard
  • Material
    Steel
  • Working Load Capacity
    1970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)