Motion
405325
Airflex CB Series Kits and Spare Parts Integral Drum
Mi Item #01324351
MFR #405325
Price$2,043.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Integral Drum
Mi Item #01324351
MFR #405325

Mfr description
405325 DRUM 6CB200
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,043.64/each

Specifications

Dimensions

  • Clutch Brake Size Code
    200
  • Length
    6.00 in
  • Weight
    8.70 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    CB
  • Compatible Model Part Number
    6CB200
  • Manufacturer Catalog Number
    405325
  • Product Material
    Gray Cast Iron
  • Product Types
    Integral Drum
  • Series
    CB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)