Motion
CHB2207U
Mi Item #01324439
MFR #CHB2207U
Price$590.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01324439
MFR #CHB2207U

Mfr description
CHB2207U 3-7/16" STY 220 UHMW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$590.10/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    3.125 in
  • Storage Dimension Length
    5.5 in
  • Storage Dimension Width
    5.5
  • Weight
    0.68 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)