Motion
BH 05
Bearhug Locknut - .969-32 Thread Size, 1.5630 in OD, 1.2810 in Face Dia., 0.4690 in Width, Carbon Steel
Mi Item #01324467
MFR #BH 05
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .969-32 Thread Size, 1.5630 in OD, 1.2810 in Face Dia., 0.4690 in Width, Carbon Steel
Mi Item #01324467
MFR #BH 05

Mfr description
BH 05 BEARHUG LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Axial Load
    12600 lbs
  • Face Diameter  
    1.2810 in
  • Outside Diameter  
    1.5630 in
  • Overall Width
    0.4690 in
  • Thread Size  
    0.9690-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968300502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)