Specifications
Dimensions
- Shaft Diameter9.313 in
- Weight0.735 lb
- Width0.344 in
Details
- Continuous Temperature Range-40 to 250 °F
- Cross Section0.344 in
- Design TypeBV
- Lip MaterialDuralip (D) - Carboxylated Nitrile
- Pressure ToleranceUp to 4000 psi (Over 500 psi use a Back-Up Washer)
- Seal TypeBlock Vee Packing Seal
- Typical ApplicationUse With Combination Rotary/Reciprocating Motion, Or Rotary-Only Motion In Slow Speed Applications Like Hand-Actuated Valves, Brakes, Clutches, Accumulators, Jacks, Pumps, and Vacuum Devices.
Overview
Mfr description
710695 OIL SEAL