Motion
623
Keyless Bushing - Trantorque GT Series, 1.9375 in ID, 2.8750 in OD, 3.5625 in LTB
Mi Item #01324697
MFR #623
Price$457.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.9375 in ID, 2.8750 in OD, 3.5625 in LTB
Mi Item #01324697
MFR #623

Mfr description
6202540 1-15/16 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.16/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Length Through Bore  
    3.5625 in
  • Outside Diameter  
    2.8750 in
  • Overall Length
    3-9/16 in
  • Weight
    3.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003032
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)