Motion
629
Keyless Bushing - Trantorque GT Series, 2.2500 in ID, 3.1250 in OD, 3.7500 in LTB
MI ITEM #01324820
MFR #629
Your Price$752.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.2500 in ID, 3.1250 in OD, 3.7500 in LTB
MI ITEM #01324820
MFR #629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$752.49/each(List $913.23)

Overview

Mfr description
6202568 2-1/4 TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    3-3/4 in
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345000475
  • Weight
    3.75 lbs
  • UPC_NO
    662345000475
  • Bore Diameter
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text