Motion
SC410 SILENT CHAIN

RAMSEY PRODUCTS CORP
SC410 SILENT CHAIN

Silent Chain - Standard, Center Guide Style, 0.5000 in Pitch, 2.5000 in Overall Width, Steel Material
MI ITEM #01324832
MFR #SC410 SILENT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
SC410 SILENT CHAIN

Silent Chain - Standard, Center Guide Style, 0.5000 in Pitch, 2.5000 in Overall Width, Steel Material
MI ITEM #01324832
MFR #SC410 SILENT CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC410 SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
  • Cut to length

Specifications

  • Chain Type
    Standard
  • Pitch
    0.5000 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    2.5000 in
  • Overall Length
    10 ft
  • Working Load Capacity
    13120 lbs
  • Series
    SC
  • Weight
    2.3 lbs/ft
  • Width
    2.5000 in
  • Product Type
    Silent Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text