Motion
SC 412 X 10 FT

RAMSEY PRODUCTS CORP
SC 412 X 10 FT

Silent Chain - Standard, Center Guide Style, 0.5000 in Pitch, 3.0000 in Overall Width, Steel Material
MI ITEM #01324894
MFR #SC 412 X 10 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
SC 412 X 10 FT

Silent Chain - Standard, Center Guide Style, 0.5000 in Pitch, 3.0000 in Overall Width, Steel Material
MI ITEM #01324894
MFR #SC 412 X 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC412 SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
  • Cut to length

Specifications

  • Chain Type
    Standard
  • Pitch
    0.5000 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    3.0000 in
  • Overall Length
    10 ft
  • Working Load Capacity
    15750 lbs
  • Series
    SC
  • Weight
    2.7 lbs/ft
  • Width
    3.0000 in
  • Product Type
    Silent Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text