Motion
633
Keyless Bushing - Trantorque GT Series, 2.5000 in ID, 3.3750 in OD, 3.8750 in LTB
MI ITEM #01324946
MFR #633
Price$722.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.5000 in ID, 3.3750 in OD, 3.8750 in LTB
MI ITEM #01324946
MFR #633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$722.67/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Length Through Bore  
    3.8750 in
  • Outside Diameter  
    3.3750 in
  • Overall Length
    3-7/8 in
  • Weight
    4.25 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345000932
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345000932

Overview

Mfr description
6202576 2-1/2 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text