Motion
CHB2167W
MI ITEM #01324948
MFR #CHB2167W
Price$363.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01324948
MFR #CHB2167W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.55/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    3.9375 in
  • Storage Dimension Length
    5.5 in
  • Storage Dimension Width
    5.5
  • Weight
    0.75 lbs

Details

  • Bearing Material
    Wood
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +160 °F

Overview

Mfr description
CHB2167W 3 7/16" 216 WOOD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text