Motion
303338
Airflex CB Series Kits and Spare Parts Friction Shoe Assembly
Mi Item #01324994
MFR #303338
Price$92.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Friction Shoe Assembly
Mi Item #01324994
MFR #303338

Mfr description
303338 HI-CO FRICTION SHOE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.08/each

Specifications

Dimensions

  • Clutch Brake Size Code
    350
  • Length
    3.09 in
  • Weight
    1.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    12CB350
  • Manufacturer Catalog Number
    303338
  • Package Contents
    Friction Shoe Assembly
  • Product Material
    Steel
  • Product Types
    Side Connection & High Coefficient Lining
  • Series
    CB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)