Motion
632
Keyless Bushing - Trantorque GT Series, 2.4375 in ID, 3.3750 in OD, 3.8750 in LTB
MI ITEM #01325070
MFR #632
Price$891.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.4375 in ID, 3.3750 in OD, 3.8750 in LTB
MI ITEM #01325070
MFR #632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$891.96/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Length Through Bore  
    3.8750 in
  • Outside Diameter  
    3.3750 in
  • Overall Length
    3-7/8 in
  • Weight
    4.25 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001533
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345001533

Overview

Mfr description
6202574 2-7/16 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text