Motion
CHB2164BR
CHB2164BR
Mi Item #01325135
MFR #CHB2164BR
Price$836.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2164BR
Mi Item #01325135
MFR #CHB2164BR

Mfr description
CHB2164BR 2" 216 BRONZE BRG W/OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.30/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    4 in
  • Storage Dimension Width
    4
  • Weight
    3.12 lbs

Details

  • Bearing Material
    Bronze
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +850 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)