Motion
CHB2165BR
CHB2165BR
Mi Item #01325196
MFR #CHB2165BR
Price$1,186.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2165BR
Mi Item #01325196
MFR #CHB2165BR

Mfr description
CHB2165BR 2 7/16" 216 BRONZE BRG W/OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.54/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    5.5 in
  • Storage Dimension Width
    4.75
  • Weight
    4.10 lbs

Details

  • Bearing Material
    Bronze
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +850 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)