Specifications
Dimensions
- Chain Overall Width2.0000 in
- Overall Length10 ft
- Pitch0.7500 in
- Weight3 lbs/ft
- Width2.0000 in
Details
- Chain ConstructionCenter Guide
- Chain TypeStandard
- MaterialSteel
- Product TypeSilent Chain
- SeriesSC
- Working Load Capacity15750 lbs
Overview
Mfr description
SC 608 SILENT CHAIN
- SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
- SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
- Price per foot
- Cut to length