Motion
21140-6008

GARLOCK KLOZURE
21140-6008

Klozure® Oil Seal - Solid, 3.562 in Shaft Dia., 7.250 in OD, 0.563 in Overall Width, Model 54 Design, Mill-Right N Lip Material
Mi Item #01325246
MFR #21140-6008
Price$245.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21140-6008

Klozure® Oil Seal - Solid, 3.562 in Shaft Dia., 7.250 in OD, 0.563 in Overall Width, Model 54 Design, Mill-Right N Lip Material
Mi Item #01325246
MFR #21140-6008

Mfr description
54X6008 NBR CRS 3.563"R 7.250"OD
  • Excluder seal
  • Designed for spherical bearing applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.55/each

Specifications

Dimensions

  • Outside Diameter
    7.250 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    3.562 in
  • Weight
    1.66 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 240°F
  • Country of Origin
    US
  • Description Keyword
    Model 54
  • Design Type
    Model 54
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744008581
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Single Lip with Spring
  • Series
    Model 54
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Seals Spherical Surface On Self Aligning Or Spherical Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)