Motion
CHB2166BR
CHB2166BR
Mi Item #01325259
MFR #CHB2166BR
Price$1,417.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2166BR
Mi Item #01325259
MFR #CHB2166BR

Mfr description
CHB2166BR 3" 216 BRONZE HGR BRG W/OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,417.13/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    3.375 in
  • Storage Dimension Length
    6.25 in
  • Storage Dimension Width
    5.25
  • Weight
    4.20 lbs

Details

  • Bearing Material
    Bronze
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +850 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)