Motion
654
Keyless Bushing - Trantorque GT Series, 2.9375 in ID, 3.8750 in OD, 4.2500 in LTB
Mi Item #01325320
MFR #654
Price$901.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.9375 in ID, 3.8750 in OD, 4.2500 in LTB
Mi Item #01325320
MFR #654

Mfr description
6202594 2-15/16 TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.20/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Length Through Bore  
    4.2500 in
  • Outside Diameter  
    3.8750 in
  • Overall Length
    4-1/4 in
  • Weight
    5.63 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001519
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345001519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)