Motion
WS-03
Bearing Lock Washer - 0.6790 in ID, 1.3280 in Outside Dia., 0.9530 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #01325347
MFR #WS-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6790 in ID, 1.3280 in Outside Dia., 0.9530 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #01325347
MFR #WS-03

Mfr description
WS 03 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6790 in
  • Face Diameter  
    0.9530 in
  • Outside Diameter Over Tangs
    1.3280 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    NS-03
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WS
  • UPC_NO
    751968730309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)