Motion
CHB2163U
MI ITEM #01325384
MFR #CHB2163U
Price$169.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01325384
MFR #CHB2163U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.50/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    1.9375 in
  • Storage Dimension Length
    2.75 in
  • Storage Dimension Width
    2.75
  • Weight
    0.80 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +200 °F

Overview

Mfr description
CHB2163U 1-1/2" STYLE 216 UHMW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text