Motion
603
Keyless Locking Device - Trantorque GT Series, 0.6250 in ID, 1.5000 in OD, 1.5000 in LTB
MI ITEM #01325443
MFR #603
Price$132.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Device - Trantorque GT Series, 0.6250 in ID, 1.5000 in OD, 1.5000 in LTB
MI ITEM #01325443
MFR #603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$132.28/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    1.5000 in
  • Overall Length
    1-1/2 in
  • Weight
    0.50 lbs

Details

  • Flange Type
    Flanged
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003513
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003513

Overview

Mfr description
6202120 5/8 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text