Motion
CHB2164U
MI ITEM #01325445
MFR #CHB2164U
Price$182.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01325445
MFR #CHB2164U

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$182.65/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    1.9375 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    0.20 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +200 °F

Overview

Mfr description
CHB2164U 2" STYLE 216 UHMW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text