Motion
604
Keyless Bushing - Trantorque GT Series, 0.6875 in ID, 1.5000 in OD, 1.5000 in LTB
MI ITEM #01325563
MFR #604
Price$133.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 0.6875 in ID, 1.5000 in OD, 1.5000 in LTB
MI ITEM #01325563
MFR #604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.64/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    1.5000 in
  • Overall Length
    1-1/2 in
  • Weight
    0.50 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003025
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003025

Overview

Mfr description
6202140 11/16 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text