Motion
18
Keyless Bushing - Trantorque GT Series, 0.7500 in ID, 1.5000 in OD, 1.5000 in LTB
Mi Item #01325682
MFR #18
Price$179.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 0.7500 in ID, 1.5000 in OD, 1.5000 in LTB
Mi Item #01325682
MFR #18

Mfr description
6202160 3/4 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.25/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    1.5000 in
  • Overall Length
    1-1/2 in
  • Weight
    0.50 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003650
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)