Motion
74
Keyless Bushing - Trantorque GT Series, 0.8750 in ID, 1.7500 in OD, 1.8750 in LTB
Mi Item #01325795
MFR #74
Price$184.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 0.8750 in ID, 1.7500 in OD, 1.8750 in LTB
Mi Item #01325795
MFR #74

Mfr description
6202200 7/8 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.02/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    1.7500 in
  • Overall Length
    1-7/8 in
  • Weight
    0.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345004572
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345004572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)