Motion
405344
Airflex CB Series Kits and Spare Parts Integral Drum
MI ITEM #01325889
MFR #405344
List Price$5,785.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Integral Drum
MI ITEM #01325889
MFR #405344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,785.81/each for your price

Overview

Mfr description
405344 DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Integral Drum
  • Clutch Brake Type
    CB
  • Series
    CB Series
  • Compatible Model Part Number
    12CB350
  • Clutch Brake Size Code
    350
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    405344
  • Weight
    38.40 lb
  • Product Material
    Gray Cast Iron
  • Length
    12.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text