Motion
19
Keyless Bushing - Trantorque GT Series, 1.0000 in ID, 1.7500 in OD, 1.8750 in LTB
Mi Item #01325904
MFR #19
Price$215.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.0000 in ID, 1.7500 in OD, 1.8750 in LTB
Mi Item #01325904
MFR #19

Mfr description
6202240 1" TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.83/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    1.7500 in
  • Overall Length
    1-7/8 in
  • Weight
    0.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345004022
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345004022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)