Motion
CHB2204MHI-O
CHB2204MHI-O
Mi Item #01325906
MFR #CHB2204MHI-O
Price$98.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2204MHI-O
Mi Item #01325906
MFR #CHB2204MHI-O

Mfr description
CHB2204MHI-O 2" MARTIN HARD IRON BRG OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.88/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    3.125 in
  • Storage Dimension Width
    3.125
  • Weight
    1.50 lbs

Details

  • Bearing Material
    Martin Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)