Motion
6S32
Quick Disconnect Socket - Brass Body Material, Hose Barb, 3/4 in Body Size
MI ITEM #01326063
MFR #6S32
Your Price$55.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, Hose Barb, 3/4 in Body Size
MI ITEM #01326063
MFR #6S32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.69/each(List $64.04)

Overview

Mfr description
6S32 SOCKET

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Body Material
    Brass
  • Description Keyword
    Hose Barb
  • Body Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text