Motion
610
Keyless Bushing - Trantorque GT Series, 1.1875 in ID, 2.0000 in OD, 2.2500 in LTB
Mi Item #01326123
MFR #610
Price$208.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.1875 in ID, 2.0000 in OD, 2.2500 in LTB
Mi Item #01326123
MFR #610

Mfr description
6202300 1+3/16 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.93/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Length Through Bore  
    2.2500 in
  • Outside Diameter  
    2.0000 in
  • Overall Length
    2-1/4 in
  • Weight
    1.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003087
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)