Motion
SC 512
Silent Chain - Standard Chain, Center Guide Style, 0.6250 in Pitch, 3.0000 in Overall Width, Steel Material
MI ITEM #01326135
MFR #SC 512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - Standard Chain, Center Guide Style, 0.6250 in Pitch, 3.0000 in Overall Width, Steel Material
MI ITEM #01326135
MFR #SC 512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC 512 SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
  • Cut to length

Specifications

  • Chain Type
    Standard
  • Pitch
    0.6250 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    3.0000 in
  • Overall Length
    10 ft
  • Working Load Capacity
    18750 lbs
  • Weight
    3.6 lbs/ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought