Motion
414361
Minus Side Connection for Clutch or Brake - CB Series, Compatible Model / Part Number 4CB200
Mi Item #01326164
MFR #414361
Price$893.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minus Side Connection for Clutch or Brake - CB Series, Compatible Model / Part Number 4CB200
Mi Item #01326164
MFR #414361

Mfr description
4CB200-414361 BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$893.56/each

Specifications

Dimensions

  • Clutch Brake Size Code
    200

Details

  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    4CB200
  • Product Types
    Minus Side Connection
  • Series
    CB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)