Motion
CHB2165W
Mi Item #01326235
MFR #CHB2165W
Price$132.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01326235
MFR #CHB2165W

Mfr description
CHB2165W 2 7/16" 216 WOOD BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.93/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Storage Dimension Height
    2.9375 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Wood
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)