Motion
CHB2166H
Mi Item #01326286
MFR #CHB2166H
Price$351.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01326286
MFR #CHB2166H

Mfr description
CHB2166H 3" 216 H I BRG W/OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.08/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    3.375 in
  • Storage Dimension Length
    6.25 in
  • Storage Dimension Width
    5.25
  • Weight
    7.12 lbs

Details

  • Bearing Material
    Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)