Motion
410124
410124 Engineering Chain - Combination Chain Series, 102 / 4.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #01326303
MFR #410124
Price$119.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
410124 Engineering Chain - Combination Chain Series, 102 / 4.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #01326303
MFR #410124

Mfr description
N102B CHAIN, PLAIN, COTTERED
  • Price per ft
  • Shipped in approximate 10 ft strands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.00/ft

Specifications

Dimensions

  • Chain Overall Width
    4.2188 in
  • Engineering Chain Size & Pitch
    102 / 4.000 in
  • Inside Width
    1.9375 in
  • Link Plate Thickness
    0.3750 in
  • Outside Plate Height
    1.5000 in
  • Pin Diameter
    0.6250 in
  • Pin Length
    4.0938 in
  • Roller Diameter
    1.0625 in
  • Tensile Strength
    30000 in
  • Weight per Foot
    6.7 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    102 / 4.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon
  • Manufacturer Catalog Number
    410124
  • Material
    Heat Treated, Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon;Heat Treated
  • Pin Material
    Duramal
  • Product Type
    Engineering Chain
  • Roller Material
    Duramal
  • Series
    Combination Chain
  • Standards Met
    ASME B29.11M
  • Working Load Capacity
    5000 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)