Motion
8210G093AC120/60,110/50D

ASCO
8210G093AC120/60,110/50D

Air Piloted Valve - Inline, 2 Port, 2 Position
Mi Item #01326311
MFR #8210G093AC120/60,110/50D
Price$232.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G093AC120/60,110/50D

Air Piloted Valve - Inline, 2 Port, 2 Position
Mi Item #01326311
MFR #8210G093AC120/60,110/50D

Mfr description
8210G093AC120/60,110/50D
  • Air/inert gas, water, light oil
  • Solenoid pilot operated valves available in normally closed and normally open constructions
  • Diaphragm constructions from 3/8" to 1-1/2", piston constructions from 3/8" to 2-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.00/each

Specifications

Dimensions

  • Overall Height
    98 mm
  • Overall Width
    58 mm
  • Port 1 Size/Type
    3/8 NPT

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    3 Cv
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    100 psi
  • Normal State
    Normally Closed
  • Operating Medium
    Hot Water
  • Piping Type
    Inline
  • Seal Material
    EPDM
  • Solenoid Electrical Entry
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)