Motion
613
Keyless Bushing - Trantorque GT Series, 1.3750 in ID, 2.3750 in OD, 2.7500 in LTB
MI ITEM #01326331
MFR #613
Price$347.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.3750 in ID, 2.3750 in OD, 2.7500 in LTB
MI ITEM #01326331
MFR #613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$347.03/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    2.3750 in
  • Overall Length
    2-3/4 in
  • Weight
    1.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003636
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003636

Overview

Mfr description
6202360 1-3/8 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text