Motion
404-25
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 101.3 mm Pitch Dia., 25 Teeth, Steel
MI ITEM #01326340
MFR #404-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 101.3 mm Pitch Dia., 25 Teeth, Steel
MI ITEM #01326340
MFR #404-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC404-25 SILENT CHAIN SPKT

Specifications

  • Chain Pitch
    0.5000 in
  • Pitch Diameter
    101.3 mm
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Face Width
    25 mm
  • Outside Diameter
    100.2 mm
  • Hub Type
    B Hub
  • Length Through Bore
    44.5 mm
  • Hub Diameter
    81 mm
  • Chain Overall Width
    1.0000 in
  • Min Bore Diameter
    19.1 mm
  • Maximum Bore Diameter
    60.3 mm
  • Manufacturer Catalog
  • Weight
    4.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text