Motion
21
Keyless Bushing - Trantorque GT Series, 1.5000 in ID, 2.3750 in OD, 2.7500 in LTB
MI ITEM #01326428
MFR #21
Price$343.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.5000 in ID, 2.3750 in OD, 2.7500 in LTB
MI ITEM #01326428
MFR #21

Mfr description
6202400 1-1/2 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$343.36/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    2.3750 in
  • Overall Length
    2-3/4 in
  • Weight
    1.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003919
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)