Motion
WS-02
Bearing Lock Washer - 0.6010 in ID, 1.1560 in Outside Dia., 0.8270 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #01326500
MFR #WS-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6010 in ID, 1.1560 in Outside Dia., 0.8270 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #01326500
MFR #WS-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS 02 LOCKWASHER

Specifications

  • Series
    WS
  • Bore Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Tang Width
  • Compatible Lock Nut Number
    NS-02
  • Manufacturer Product Page
  • UPC_NO
    751968730200
  • Outside Diameter Over Tangs
    1.1560 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text