Motion
617
Keyless Bushing - Trantorque GT Series, 1.6250 in ID, 2.6250 in OD, 3.1250 in LTB
MI ITEM #01326528
MFR #617
Price$293.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.6250 in ID, 2.6250 in OD, 3.1250 in LTB
MI ITEM #01326528
MFR #617

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$293.16/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Length Through Bore  
    3.1250 in
  • Outside Diameter  
    2.6250 in
  • Overall Length
    3-1/8 in
  • Weight
    2.31 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003506
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003506

Overview

Mfr description
6202440 1-5/8 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text